Motion
QAC13A065SMNP

TIMKEN
QAC13A065SMNP

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 65 mm Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08647776
MFR #QAC13A065SMNP
List Price$2,189.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAC13A065SMNP

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 65 mm Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08647776
MFR #QAC13A065SMNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,189.13/each for your price

Overview

Mfr description
QAC13A065SMNP WIDE INNER RING AND
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.5000 in
  • Bore Type
    Straight
  • Pilot Diameter
    5.5 in
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Length Through Bore
    3.39 in
  • End Type
    Open
  • Bolt Size
    0.5 in
  • Bearing Material
    Steel
  • Flange Outside Diameter
    7.63 in
  • Flange Thickness
    0.58 in
  • Manufacturer Upc Number
    883450434317
  • UPC_NO
    883450434317
  • Weight
    16.23 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text