Motion
TAFNL20K307SM

TIMKEN
TAFNL20K307SM

Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08648388
MFR #TAFNL20K307SM
Price$1,855.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAFNL20K307SM

Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08648388
MFR #TAFNL20K307SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,855.27/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.7900 in
  • Bolt Circle Diameter  
    11.0200 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3-7/16 in
  • Flange Thickness
    1.13 in
  • Length Through Bore
    3.82 in
  • Overall Height  
    9.7600 in
  • Overall Length
    9.7600 in
  • Overall Width
    4.1600 in
  • Weight
    58.23 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    883450452458
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450452458

Overview

Mfr description
TAFNL20K307SM WIDE INNER RING AND
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought