Motion
QMF13J207SMNP

TIMKEN
QMF13J207SMNP

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08648441
MFR #QMF13J207SMNP
Price$1,582.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMF13J207SMNP

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08648441
MFR #QMF13J207SMNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,582.95/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    7.6000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-7/16 in
  • Flange Thickness
    1 in
  • Length Through Bore
    3.37 in
  • Overall Height  
    6.6300 in
  • Overall Length
    6.6300 in
  • Overall Width
    3.4900 in
  • Weight
    17.998 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450454506
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450454506

Overview

Mfr description
QMF13J207SMNP WIDE INNER RING AND
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought