Motion
CK32T507S

TIMKEN
CK32T507S

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material
Mi Item #08648469
MFR #CK32T507S
Price$861.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK32T507S

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material
Mi Item #08648469
MFR #CK32T507S

Mfr description
CK32T507S WIDE INNER RING AND HOUSED
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$861.27/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Weight
    3 lbs

Details

  • Housing Material
    Cast Steel
  • Manufacturer Upc Number
    883450458849
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    883450458849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)