Motion
QAPL13A060STNG

TIMKEN
QAPL13A060STNG

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08648470
MFR #QAPL13A060STNG
Price$1,040.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL13A060STNG

Pillow Block Roller Bearing Unit - 60 mm Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08648470
MFR #QAPL13A060STNG

Mfr description
QAPL13A060STNG WIDE INNER RING AND
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    60 mm
  • Length Through Bore
    3.39 in
  • Max Bolt Hole Spacing
    7.44 in
  • Min Bolt Hole Spacing
    6.81 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.8000 in
  • Overall Length  
    9.2500 in
  • Overall Width
    3.6000 in
  • Weight
    20.99 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Upc Number
    883450458900
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450458900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)