Motion
TAAPH32K507SO

TIMKEN
TAAPH32K507SO

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08648531
MFR #TAAPH32K507SO
Price$8,401.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAAPH32K507SO

Pillow Block Roller Bearing Unit - 5-7/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #08648531
MFR #TAAPH32K507SO

Mfr description
TAAPH32K507SO WIDE INNER RING AND
  • Tapered Adapter Lock - TAA Series - Double Nut Adapter - excellent in high-load applications, this design uses a simple design that in turn simplifies installation and removal of mounted bearings
  • The standard tapered adapter sleeve has been extended to accommodate a second nut on the back end
  • This nut is factory set for nominal shaft sizes and can be adjusted in the field to accommodate actual (under/over) shaft size if necessary
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,401.48/each

Specifications

Dimensions

  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5-7/16 in
  • Length Through Bore
    7.28 in
  • Max Bolt Hole Spacing
    19.25 in
  • Min Bolt Hole Spacing
    17.38 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    13.0000 in
  • Overall Width
    7.2800 in
  • Weight
    293.4 lbs

Details

  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450463928
  • Mounting Type
    Four-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450463928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)