Motion
QAATP15A215SO

TIMKEN
QAATP15A215SO

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
Mi Item #08648803
MFR #QAATP15A215SO
Price$1,878.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATP15A215SO

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 2-15/16 in Bore, Cast Steel, Non-Expansion Bearing (Fixed)
Mi Item #08648803
MFR #QAATP15A215SO

Mfr description
QAATP15A215SO WIDE INNER RING AND
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,878.79/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Length Through Bore
    4.7400 in
  • Overall Height
    8.5000 in
  • Overall Width
    3.6200 in
  • Weight
    27.346 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Mounted Ball Bearing
  • Bore Type
    Cylindrical
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Top Pull Take-Up
  • Housing Material
    Cast Steel
  • Locking Type
    Concentric (Set Screw) Lock, Double-Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450467384
  • Mounting Type
    Take-Up: Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    883450467384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)