Motion
QATP10A115SO

TIMKEN
QATP10A115SO

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #08648983
MFR #QATP10A115SO
Price$1,184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATP10A115SO

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #08648983
MFR #QATP10A115SO

Mfr description
QATP10A115SO WIDE INNER RING AND HOUSED
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.38/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Length Through Bore
    2.87 in
  • Overall Height
    6.4400 in
  • Overall Width
    3.1200 in
  • Weight
    12.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Manufacturer Upc Number
    883450469180
  • Mounting Type
    Take-Up: Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450469180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)