Motion
QATP11A203SO

TIMKEN
QATP11A203SO

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #08649019
MFR #QATP11A203SO
List Price$1,379.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATP11A203SO

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #08649019
MFR #QATP11A203SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,379.59/each for your price

Overview

Mfr description
QATP11A203SO WIDE INNER RING AND HOUSED
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    2-3/16 in
  • Housing Material
    Cast Steel
  • Bearing Material
    Steel
  • Duty Type
    Heavy Duty
  • Bore Type
    Cylindrical
  • Overall Height
    7.6300 in
  • Radial Static Load Capacity
    31900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    3.4900 in
  • End Type
    Open
  • Manufacturer Upc Number
    883450469548
  • UPC_NO
    883450469548
  • Weight
    18.303 lbs
  • Length Through Bore
    3.13 in
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Radial Dynamic Load Capacity
    31400 lbf
  • Mounting Type
    Take-Up: Top Angle
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text