Motion
QMPF18J090SEMNP

TIMKEN
QMPF18J090SEMNP

Pillow Block Roller Bearing Unit - 90 mm Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #08649370
MFR #QMPF18J090SEMNP
Price$3,689.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPF18J090SEMNP

Pillow Block Roller Bearing Unit - 90 mm Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #08649370
MFR #QMPF18J090SEMNP

Mfr description
QMPF18J090SEMNP WIDE INNER RING AND
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,689.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    90 mm
  • Length Through Bore
    4.03 in
  • Max Bolt Hole Spacing
    10.88 in
  • Min Bolt Hole Spacing
    8.88 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.6900 in
  • Overall Length  
    12.3000 in
  • Overall Width
    4.4600 in
  • Weight
    49 lbs

Details

  • Adapter Sleeve
    No
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Nickel Plated
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Lock
  • Manufacturer Upc Number
    883450493543
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450493543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)