Motion
QVPL19V307SEMNP

TIMKEN
QVPL19V307SEMNP

Roller Bearing Pillow Block - 3-7/16 in Bore, Single V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #08649378
MFR #QVPL19V307SEMNP
Price$3,739.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPL19V307SEMNP

Roller Bearing Pillow Block - 3-7/16 in Bore, Single V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #08649378
MFR #QVPL19V307SEMNP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,739.50/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Single V-Lock Collar
  • Locking Type
    V-Lock - Single Collar
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units

Overview

Mfr description
QVPL19V307SEMNP WIDE INNER RING AND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought