Motion
QMF17377SEC

TIMKEN
QMF17377SEC

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #08649392
MFR #QMF17377SEC
Price$798.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMF17377SEC

Flange-Mount Roller Bearing Unit - 1-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #08649392
MFR #QMF17377SEC

Mfr description
QMF17377SEC WIDE INNER RING AND HOUSED
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$798.36/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.9500 in
  • Bore Diameter  
    1-7/16 in
  • Overall Width
    2.8700 in
  • Weight
    6.878 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450494274
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450494274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)