Motion
CK38T615S

TIMKEN
CK38T615S

6.9375 in Compatible Bore, 12.4530 in, 316.30 mm OD, Steel Material
MI ITEM #08649412
MFR #CK38T615S
Price$2,236.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK38T615S

6.9375 in Compatible Bore, 12.4530 in, 316.30 mm OD, Steel Material
MI ITEM #08649412
MFR #CK38T615S

Mfr description
CK38T615S WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.14/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Compatible Bore Diameter  
    6.9375 in
  • Outside Diameter  
    12.4530 in, 316.30 mm
  • Overall Width
    1.7100 in, 43.40 mm
  • Shaft Size
    6.9375 in
  • Width
    1.7100 in, 43.40 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)