Motion
QAFL18A307SBT

TIMKEN
QAFL18A307SBT

Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08649463
MFR #QAFL18A307SBT
Price$2,463.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFL18A307SBT

Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #08649463
MFR #QAFL18A307SBT

Mfr description
QAFL18A307SBT WIDE INNER RING AND
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,463.16/each

Specifications

Dimensions

  • Base Thickness
    32.50 mm
  • Bolt Center To Center Length  
    6.7200 in
  • Bolt Circle Diameter  
    9.5000 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3-7/16 in
  • Flange Outside Diameter
    8.3800 in; 212.90 mm
  • Flange Thickness
    1.28 in
  • Length Through Bore
    4.03 in
  • Overall Height  
    8.3800 in
  • Overall Length
    8.3800 in
  • Overall Width
    4.0300 in
  • Weight
    36.104 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22218
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    883450959308
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450959308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)