Motion
QF1890 6 1/4U

LOVEJOY INC
QF1890 6 1/4U

Cplg Size: QF1890, Bore Type: Finished
Mi Item #08650961
MFR #QF1890 6 1/4U
Price$1,289.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890 6 1/4U

Cplg Size: QF1890, Bore Type: Finished
Mi Item #08650961
MFR #QF1890 6 1/4U

Mfr description
QF175SPHUBX2-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,289.57/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Outside Diameter
    325.10 mm
  • Coupling Overall Length
    376.40 mm
  • Coupling Size Code
    QF1890

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)