Motion
QF50S303 2

LOVEJOY INC
QF50S303 2

Cplg Size: QF50, Bore Type: Finished
Mi Item #08650991
MFR #QF50S303 2
Price$536.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50S303 2

Cplg Size: QF50, Bore Type: Finished
Mi Item #08650991
MFR #QF50S303 2

Mfr description
QF50S303X2-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.60/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Coupling Size Code
    QF50

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)