Motion
QF25 38MMU

LOVEJOY INC
QF25 38MMU

Cplg Size: QF25, Bore Type: Finished
Mi Item #08651020
MFR #QF25 38MMU
Price$1,225.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 38MMU

Cplg Size: QF25, Bore Type: Finished
Mi Item #08651020
MFR #QF25 38MMU

Mfr description
QF100S303X75MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.06/each

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Coupling Size Code
    QF25

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)