1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
QF100 42MM
Cplg Size: QF100, Bore Type: Finished
MI ITEM #
08651024
MFR #
QF100 42MM
Price
$1,929.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC QF100 42MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
QF100 42MM
Cplg Size: QF100, Bore Type: Finished
MI ITEM #
08651024
MFR #
QF100 42MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,929.18
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
42 mm
Coupling Size Code
QF100
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Overview
Mfr description
QF25S316COVER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought