Motion
QF100 2 3/16

LOVEJOY INC
QF100 2 3/16

Cplg Size: QF100, Bore Type: Finished
Mi Item #08651031
MFR #QF100 2 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF100 2 3/16

Cplg Size: QF100, Bore Type: Finished
Mi Item #08651031
MFR #QF100 2 3/16

Mfr description
QF25X1-3/8E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Coupling Size Code
    QF100

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)