Motion
QF1000 5 1/2

LOVEJOY INC
QF1000 5 1/2

Cplg Size: QF1000, Bore Type: Finished
MI ITEM #08651034
MFR #QF1000 5 1/2
List Price$3,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1000 5 1/2

Cplg Size: QF1000, Bore Type: Finished
MI ITEM #08651034
MFR #QF1000 5 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,956.07/each for your price

Overview

Mfr description
QF1890X5-1/2

Specifications

  • Coupling Size Code
    QF1000
  • Bore Type
    Finished
  • Coupling Outside Diameter
    10.5000 in
  • Coupling Overall Length
    312.20 mm
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text