1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
QF175 85MM
Cplg Size: QF175, Bore Type: Finished
Mi Item #
08651043
MFR #
QF175 85MM
Price
$259.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC QF175 85MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
QF175 85MM
Cplg Size: QF175, Bore Type: Finished
Mi Item #
08651043
MFR #
QF175 85MM
Mfr description
QF25S303X1-5/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$259
.33
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
85 mm
Coupling Size Code
QF175
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items