Motion
QF175 3 1/4U

LOVEJOY INC
QF175 3 1/4U

QF175 Coupling Size Code
MI ITEM #08651049
MFR #QF175 3 1/4U
Price$158.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175 3 1/4U

QF175 Coupling Size Code
MI ITEM #08651049
MFR #QF175 3 1/4U

Mfr description
QF5S303X9/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.30/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Coupling Size Code
    QF175

Details

  • Bore Type
    Finished
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)