Motion
MBC63-100Z
Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke
MI ITEM #08651126
MFR #MBC63-100Z
List Price$229.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 63 mm Bore, 100 mm Stroke
MI ITEM #08651126
MFR #MBC63-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$229.87/each for your price

Overview

Mfr description
MBC63-100Z
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
  • Variety of switches
  • RoHS compliant

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    100 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Made to Order
    Yes
  • Mounting Type
    Single Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text