Motion
7205W SU
25 mm Bore, 2.0472 in OD, 0.5906 in Width, Open, 20 ° Contact Angle
MI ITEM #08653615
MFR #7205W SU
Price$156.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 mm Bore, 2.0472 in OD, 0.5906 in Width, Open, 20 ° Contact Angle
MI ITEM #08653615
MFR #7205W SU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.15/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.5906 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width  
    0.5906 in
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7205W SU BALL BEARINGS
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796046498
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    197498.35418038 RPM (Oil), 131665.56945359 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3230 lbf
  • Radial Static Load Capacity
    2120 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796046498

Overview

Mfr description
7205W SU BALL BEARINGS
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought