Motion
36HQ100
36HQ100, Timing Pulley Q1
MI ITEM #08653808
MFR #36HQ100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36HQ100, Timing Pulley Q1
MI ITEM #08653808
MFR #36HQ100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36HQ100 TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    144.20 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057628649
  • UPC_NO
    00195057628649
  • Tooth Style
    H
  • Width
    6.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text