Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Country of OriginUS
- Cushion TypeRubber Bumpers
- Cylinder StyleCompact
- Made to OrderYes
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesC55
- TypeCompact
Overview
Mfr description
C55B50-60M
- Conforms with the ISO 21287 standard
- Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
- Large stroke range from 5 mm up to 150 mm
- Construction is similar to the current CQ2 lateral load resistant specification
- Snap ring construction allows easy and quicker maintenance
- Auto switches can be mounted on any of the four sides of the cylinder tube