Motion
H219
Adapter Sleeve - 85 mm Bore Dia., M95 x 2 Thread Size
MI ITEM #08654284
MFR #H219
Your Price$306.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 85 mm Bore Dia., M95 x 2 Thread Size
MI ITEM #08654284
MFR #H219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$306.68/each(List $352.69)

Overview

Mfr description
H219 ADAPTER SLEEVES

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    85 mm
  • Thread Size
  • Taper
    1:12
  • Series
    H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text