Motion
135-TVH
Self-aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open, CN (Group N)
Mi Item #08654288
MFR #135-TVH
Price$91.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open, CN (Group N)
Mi Item #08654288
MFR #135-TVH

Mfr description
135-TVH SELF-ALIGNING BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.23/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Weight
    0.01 kg, 0.353 oz

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    41500 rpm
  • Maximum Operating RPM
    41500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2600 N, 584.5 lbf
  • Radial Static Load Capacity
    480 N, 107.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)