Specifications
Dimensions
- Bore Diameter70 mm
- Outside Diameter110 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6014-N DEEP GROOVE BALL BEAR.,S.ROW