Motion
B71904-E-T-P4S-UL

FAG (SCHAEFFLER)
B71904-E-T-P4S-UL

Spindle Brgs B7XXX, B72XX, B719XX
Mi Item #08654326
MFR #B71904-E-T-P4S-UL
Price$500.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71904-E-T-P4S-UL

Spindle Brgs B7XXX, B72XX, B719XX
Mi Item #08654326
MFR #B71904-E-T-P4S-UL

Mfr description
B71904-E-T-P4S-UL SPINDLE BEARINGS -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)