Motion
QJ307-XL-MPA-C3

FAG (SCHAEFFLER)
QJ307-XL-MPA-C3

Four-point Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #08654425
MFR #QJ307-XL-MPA-C3
Price$445.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ307-XL-MPA-C3

Four-point Contact Bearing - 35 mm Bore, 80 mm OD, 21 mm Width, Open
MI ITEM #08654425
MFR #QJ307-XL-MPA-C3

Mfr description
QJ307-XL-MPA-C3 FOUR POINT CONTACT BALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.79/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.235 lbs, 0.56 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    17900 rpm
  • Maximum Operating RPM
    17900 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    61000 N, 13713.3 lbf
  • Radial Static Load Capacity
    46500 N, 10453.6 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)