Overview
Mfr description
16052 DEEP GROOVE BALL BEAR., S.ROW >=
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number16052
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 16052 is a 260 mm bore radial/deep groove ball bearing with a 400 mm OD and 44 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data