Motion
23964-K-MB
Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08654436
MFR #23964-K-MB
Price$21,341.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 320 mm ID, 440 mm OD, 90 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08654436
MFR #23964-K-MB

Mfr description
23964-K-MB RADIAL SRB > 320 MM <= 540 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,341.43/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    90 mm
  • Weight
    86.895 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-K-MB, symmetric 3 ribs
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.700 rpm
  • Maximum Speed
    1.700 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)