Motion
51234-MP
Thrust Bearing - Single-Direction, 170 mm Bore, 240 mm OD
Mi Item #08654440
MFR #51234-MP
Price$3,666.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 170 mm Bore, 240 mm OD
Mi Item #08654440
MFR #51234-MP

Mfr description
51234-MP DEEP GROOVE BALL BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,666.12/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    240 mm
  • Weight
    17.928 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)