Motion
H2344X
Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #08654541
MFR #H2344X
Price$3,869.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 200 mm Bore Dia., Tr220x4 Thread Size
Mi Item #08654541
MFR #H2344X

Mfr description
H2344X ADAPTER SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,869.49/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Thread Size  
    Tr220x4

Details

  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)