Motion
KML24
KML Series Bearing Lock Nut - M120x2 mm Thread Size, Left Hand Thread, 145 mm OD, 20 mm Width
Mi Item #08654556
MFR #KML24
Price$252.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML Series Bearing Lock Nut - M120x2 mm Thread Size, Left Hand Thread, 145 mm OD, 20 mm Width
Mi Item #08654556
MFR #KML24

Mfr description
KML24 NUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.58/each

Specifications

Dimensions

  • Outside Diameter  
    145 mm
  • Overall Width
    20 mm
  • Thread Size  
    M120x2 mm
  • Weight
    0.82 kg

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)