Overview
Mfr description
MB28 RETAINING ELEMENTS
Specifications
- Outside Diameter
- Bore Diameter140 mm
- Weight139 g
- SeriesMB
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data