Motion
MB48
MB Series Bearing Lock Nut - 312 mm OD
MI ITEM #08654571
MFR #MB48
Price$974.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Nut - 312 mm OD
MI ITEM #08654571
MFR #MB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$974.25/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Outside Diameter  
    312 mm
  • Weight
    489 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MB

Overview

Mfr description
MB48 RETAINING ELEMENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought