Motion
MBL24
MBL Series Bearing Lock Nut - 151 mm OD
Mi Item #08654572
MFR #MBL24
Price$55.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBL Series Bearing Lock Nut - 151 mm OD
Mi Item #08654572
MFR #MBL24

Mfr description
MBL24 RETAINING ELEMENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.80/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter  
    151 mm
  • Weight
    75 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)