Motion
MS3048
Bearing Lock Nut - 17.5 mm Width
MI ITEM #08654577
MFR #MS3048
Price$186.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 17.5 mm Width
MI ITEM #08654577
MFR #MS3048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.85/each

Specifications

Dimensions

  • Overall Height
    12 mm
  • Overall Length
    20 mm
  • Overall Width
    17.5 mm
  • Weight
    23 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MS

Overview

Mfr description
MS3048 RETAINING ELEMENTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought