Motion
MS3060
Bearing Lock Nut - 20.5 mm Width
Mi Item #08654579
MFR #MS3060
Price$207.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 20.5 mm Width
Mi Item #08654579
MFR #MS3060

Mfr description
MS3060 RETAINING ELEMENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.63/each

Specifications

Dimensions

  • Overall Height
    12 mm
  • Overall Length
    24 mm
  • Overall Width
    20.5 mm
  • Weight
    44 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)