Motion
MS3064
Bearing Lock Nut - 21 mm Width
Mi Item #08654580
MFR #MS3064
Price$230.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 21 mm Width
Mi Item #08654580
MFR #MS3064

Mfr description
MS3064 RETAINING ELEMENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.53/each

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    24 mm
  • Overall Width
    21 mm
  • Weight
    57 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)