Motion
MS3076
Bearing Lock Nut - 24 mm Width
Mi Item #08654581
MFR #MS3076
Price$551.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nut - 24 mm Width
Mi Item #08654581
MFR #MS3076

Mfr description
MS3076 RETAINING ELEMENTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.92/each

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    28 mm
  • Overall Width
    24 mm
  • Weight
    78 g

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)