Motion
QJ322-N2-MPA-C3

FAG (SCHAEFFLER)
QJ322-N2-MPA-C3

Four-point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #08654654
MFR #QJ322-N2-MPA-C3
Price$5,488.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ322-N2-MPA-C3

Four-point Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open
Mi Item #08654654
MFR #QJ322-N2-MPA-C3

Mfr description
QJ322-N2-MPA-C3 FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,488.84/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    25.992 lbs, 11.79 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4950 rpm
  • Maximum Operating RPM
    4950 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    345000 N, 77559.1 lbf
  • Radial Static Load Capacity
    415000 N, 93295.7 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)