Motion
ETS528
125 mm Bore, Compatible Bore: 125 mm , 7.2500 in OD
MI ITEM #08654671
MFR #ETS528
Price$677.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 mm Bore, Compatible Bore: 125 mm , 7.2500 in OD
MI ITEM #08654671
MFR #ETS528

Mfr description
ETS528 HOUSINGPARTS/ENDCOVERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.59/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter
    125 mm
  • Outside Diameter
    7.2500 in

Details

  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)