Motion
QJ210-XL-MPA-C3

FAG (SCHAEFFLER)
QJ210-XL-MPA-C3

QJ210-XL-MPA-C3 FOUR POINT CONTACT BALL
Mi Item #08654703
MFR #QJ210-XL-MPA-C3
Price$404.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ210-XL-MPA-C3

QJ210-XL-MPA-C3 FOUR POINT CONTACT BALL
Mi Item #08654703
MFR #QJ210-XL-MPA-C3

Mfr description
QJ210-XL-MPA-C3 FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.77/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)