Motion
QJ211-XL-TVP-C3

FAG (SCHAEFFLER)
QJ211-XL-TVP-C3

Four-point Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open
MI ITEM #08654704
MFR #QJ211-XL-TVP-C3
Price$591.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ211-XL-TVP-C3

Four-point Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open
MI ITEM #08654704
MFR #QJ211-XL-TVP-C3

Mfr description
QJ211-XL-TVP-C3 FOUR POINT CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.79/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.455 lbs, 0.66 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    9100 rpm
  • Maximum Operating RPM
    9100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    81000 N, 18209.5 lbf
  • Radial Static Load Capacity
    76000 N, 17085.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)