Motion
QJ216-XL-N2-MPA-C3

FAG (SCHAEFFLER)
QJ216-XL-N2-MPA-C3

Four-point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #08654708
MFR #QJ216-XL-N2-MPA-C3
Price$1,192.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ216-XL-N2-MPA-C3

Four-point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #08654708
MFR #QJ216-XL-N2-MPA-C3

Mfr description
QJ216-XL-N2-MPA-C3 FOUR POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.96/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    3.81 lbs, 1.728 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    9400 rpm
  • Maximum Operating RPM
    9400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    136000 N, 30574.01 lbf
  • Radial Static Load Capacity
    137000 N, 30798.82 lbf
  • Relubricatable
    Yes
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)