Motion
QJ311-XL-MPA-C3

FAG (SCHAEFFLER)
QJ311-XL-MPA-C3

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
MI ITEM #08654721
MFR #QJ311-XL-MPA-C3
Price$952.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ311-XL-MPA-C3

Four-point Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open
MI ITEM #08654721
MFR #QJ311-XL-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$952.73/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.715 lbs, 1.685 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    11400 rpm
  • Maximum Operating RPM
    11400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    133000 N, 29900 lbf
  • Radial Static Load Capacity
    108000 N, 24280 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ311-XL-MPA-C3 FOUR POINT CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought