Motion
QJ326-N2-MPA-C3

FAG (SCHAEFFLER)
QJ326-N2-MPA-C3

Four-point Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open
MI ITEM #08654730
MFR #QJ326-N2-MPA-C3
Price$6,195.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ326-N2-MPA-C3

Four-point Contact Bearing - 130 mm Bore, 280 mm OD, 58 mm Width, Open
MI ITEM #08654730
MFR #QJ326-N2-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,195.76/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Weight
    40.831 lbs, 18.521 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    4200 rpm
  • Maximum Operating RPM
    4200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    425000 N, 95544 lbf
  • Radial Static Load Capacity
    570000 N, 128141 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ326-N2-MPA-C3 FOUR POINT CONTACT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought